8 x 7 in. No-Crimp Reducer

You last purchased this on
 
Cody Company

8 x 7 in. No-Crimp Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cody Company

8 x 7 in. No-Crimp Reducer

  • Fast #
  • Part #COD400XW
  • Item #237291
  • Manufacturer Part #40078
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter - Inside 1:
8 in
Diameter - Inside 2:
7 in
Gauge (metal):
30 ga
Length:
7 in
Material:
Steel
Vent Duct Shape:
Round
Width:
8 in
With Crimp:
No