8 x 7 x 5 in. Galvanized Steel Duct Wye Branch

You last purchased this on
 
Cody Company

8 x 7 x 5 in. Galvanized Steel Duct Wye Branch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cody Company

8 x 7 x 5 in. Galvanized Steel Duct Wye Branch

  • Fast #
  • Part #COD800XWS
  • Item #300457
  • Manufacturer Part #800875
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Diameter - Inside 1:
8 in
Diameter - Inside 2:
7 in
Diameter - Inside 3:
5 in
Gauge (metal):
30 ga
Material:
Steel