9 in. Damper with Tip

You last purchased this on
 
Cody Company

9 in. Damper with Tip

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cody Company

9 in. Damper with Tip

  • Fast #
  • Part #COD300Y
  • Item #4859429
  • Manufacturer Part #3009
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Saves time, labor, energy and money with its ease of installation
  • For air volume adjustment
  • Damper is made of galvanized sheet metal
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Damper Type:
Air Damper
Diameter:
9 in
Gauge (metal):
26 ga
Material:
Steel
UL Listed:
No