9 x 7 x 7 in. Galvanized Steel Duct Wye Branch

You last purchased this on
 
Cody Company

9 x 7 x 7 in. Galvanized Steel Duct Wye Branch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cody Company

9 x 7 x 7 in. Galvanized Steel Duct Wye Branch

  • Fast #
  • Part #COD800YWW
  • Item #252486
  • Manufacturer Part #800977
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Crimped end on "C" leg, bottom "A" is hemmed
  • 7 in leg
  • Constructed of ASTM-A653 CS type B galvanized 30 ga steel
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Coating:
Galvanized
Diameter - Inside 1:
9 in
Diameter - Inside 2:
7 in
Diameter - Inside 3:
7 in
Gauge (metal):
30 ga
Material:
Steel