Cody Company

3 in. 30 Gauge 90 Smoke Elbow

Part #COD125  |  Manufacturer Part #1253

Diameter:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 3 in

Duct Shape: Round

Gauge: 30

Material: Galvanized Steel