Cody Company

3 in. X 3 ft. 30 Gauge Galvanized Smoke Pipe

Part #COD103  |  Manufacturer Part #1033

Diameter:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3 in

Gauge: 30

Inside Diameter: 3 in

Length: 3 ft