0.375 oz. Regular Original Liquid Creamer
0.375 oz. Regular Original Liquid Creamer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires no refrigeration and has the longest fill weight retention in the industry
- Rich and delicious creamy nondairy creamer for a consistently perfect cup
- High quality non diary liquid creameris lactose-free, gluten-free and Kosher dairy
- Size: 0.375 fl ounce (11 mL)
- Flavor: Original (Regular)
- Each creamer is individually packaged and conveniently provides an excellent single-serve solution
- Single-serve cups are individually sealed to provide a nine-month shelf life at room temperature
Specifications
- Flavor:
- Original
- Product Type:
- Liquid Creamer
- Size:
- 0.375 oz