7 in. Air Filter Aluminum and Plastic
Heavy Duty Series 7 in. Air Filter Aluminum and Plastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Heavy Duty Series
- Diameter:
- 4 in
- Disposable:
- No
- Height:
- 7 in
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Air Filter