20 ft. Self-Storing Air Hose

You last purchased this on
 
Coilhose Pneumatics

20 ft. Self-Storing Air Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
Coilhose Pneumatics

20 ft. Self-Storing Air Hose

  • Fast #
  • Part #CPU1420BT
  • Item #4374066
  • Manufacturer Part #PU1420BT
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Transparent Blue
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
20 ft
Material:
Plastic
Material Type:
Polyurethane
Maximum Temperature:
75
Pressure - Maximum:
125 psi