AA Waterproof Dissolved Oxygen pH 450 Meter Kit
AA Waterproof Dissolved Oxygen pH 450 Meter Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rugged IP-67 rated, waterproof housing provides rugged, field performance
- USB output for up to 500 data sets
- Utilizes optical measurement technology providing fast response times and long-term stability with minimal maintenance
- EPA compliant
- Additional features include stability indicator, smart averaging, hold function and battery life indicator
- Package includes the meter, RDO probe, weighted probe guard, calibration sleeve, hard carrying case, batteries and instructions
- Automatic temperature compensation plus manual barometric pressure and salinity compensation ensure accurate, repeatable results
- The large, backlit display shows concentration in mg/L or percent saturation along with temperature
Specifications
- Battery Size:
- AA
- CE Approved:
- No
- Cable Length (ft):
- 10 ft
- EPA Compliant:
- No
- Maximum Temperature:
- 230
- NEMA:
- NEMA IP 67
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Waterproof Dissolved Oxygen pH 450 Meter Kit
- UL Listed:
- No