AA Waterproof pH 450 Meter with Probe
Oakton™ AA Waterproof pH 450 Meter with Probe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large LCD simultaneously displays pH or mV and temperature plus calibration data and electrode slope
- Store up to 500 data sets with time/date stamp manually or at timed intervals for later download via USB
- Versatile pH meter for many environments
- Meter and probe only
- Addition features include a ready/stability indicator, smart averaging, battery life and electrode status indicator, auto buffer recognition and waterproof (IP-67 rated) housing
- Convenient grip-clip electrode holder easily secures electrode to the side of a beaker or sample bottle
Specifications
- Battery Size:
- AA
- CE Approved:
- No
- Cable Length (ft):
- 3 ft
- Collection:
- Oakton™
- EPA Compliant:
- No
- Height:
- 2-1/4 in
- Length:
- 7-7/8 in
- Maximum Temperature:
- 230
- NEMA:
- NEMA IP 67
- NSF Certified:
- No
- Power Source:
- Battery, AC
- Product Type:
- Waterproof pH 450 Meter with Probe
- UL Listed:
- No
- Width:
- 3-1/8 in