Replacement All-in-One Waterproof Single Junction pH Electrode for Oakton pH 450 Portable Meters
Replacement All-in-One Waterproof Single Junction pH Electrode for Oakton pH 450 Portable Meters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sealed, single-junction electrode with built-in temperature sensor
- Choose single-junction electrodes to measure pH in clean aqueous samples
- Great for clean water samples
- 1 year warranty
- Replacement all in one electrode for meter series 150 & 450
- Choose double-junction electrodes for use with samples that may be contaminating with particulates, heavy metals or organic compounds
Documents
Specifications
- Brand Model Compatibility:
- Oakton pH 450
- CE Approved:
- No
- Cable Length (ft):
- 2.5 ft
- EPA Compliant:
- No
- End Connection 1:
- BNC
- End Connections:
- BNC
- Material:
- Epoxy, Gel, Plastic
- Material Type:
- Polycarbonate
- Maximum Temperature:
- 176
- NSF Certified:
- No
- Product Type:
- Electrode
- UL Listed:
- No