DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Coleman EB Series 19-1/2 in. 5.5 Ton Upflow and Downflow Electric Furnace

CEB20C

BTU:

SPECIFICATIONS

AMP
84
BTU
67000
Collection
EB Series
Configuration
Downflow, Upflow
Depth
24 in
Energy Star Compliant
No
Height
51-1/2 in
MBH
67
Max CFM
1140
Power Source
Electric
Tonnage
5.5 Tons
UL Listed
Yes
Volts
240V
Watts
20
Width
19-1/2 in

Starting at
Call for Pricing
  • QUANTITY