DESCRIPTION
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Coleman 56000 BTU Gas Manufactured Home Furnace with Automatic Igniter
DGAA056BDTA
BTU:
SPECIFICATIONS
- BTU
- 56000
- Depth
- 24-1/2 in
- Height
- 76 in
- Ignition System
- Automatic
- Power Source
- Gas
- Width
- 19-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday