DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Coleman DGAA Series 19-1/2 in. 80% AFUE 4 Ton Single-Stage Downflow 1/3 hp Natural Gas Furnace

DGAABDTB

BTU:

SPECIFICATIONS

AMP
15
ANSI Specifications
ANSI Z223.1
BTU
77000
CSA Certified
CSA B149.1, CSA C22.1, CSA C22.2 No. 148, CSA Z240.4.2, CSA Z240.6.2
Collection
DGAA Series
Configuration
Downflow
Depth
24-3/4 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
76 in
Horsepower
1/3 hp
Ignition System
Automatic
MBH
77
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
4 Tons
UL Listed
No
Volts
24/115V
Width
19-1/2 in

Starting at
Call for Pricing
  • QUANTITY