10 ga 500 ft. Irrigation Underground Feeder Wire in Yellow

Part #TW10SLDUFY500  |  Item #3093489  |  Manufacturer Part #545030502

$0.46 EACH
(Pricing is for Yellow)

Color/Finish: Yellow

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 600V solid bare copper
  • PVC insulated conductor
  • Sequential footage marking

Specifications

Cable or Wire Type: Underground Feeder Wire

Color Finish: Yellow

Color Finish Category: Yellows

Length: 500 ft

Material: Plastic Sleeved Copper

Material Type: Polyethylene

UL Listed: Yes

Wire Gauge: 10 ga