DESCRIPTION

  • Sequential footage marking
  • Stranded low energy circuit cable
  • Sunlight Resistant

Coleman Cable Systems 10 ga Low Voltage Underground Light Wire

C552720408

  • PRICE

    LENGTH

     

DOCUMENTS

SPECIFICATIONS

Cable or Wire Type
Copper with PVC Jacket
Color Finish
Black
Color Finish Category
Blacks
Gauge
10
Length
250 ft
UL Listed
Yes