1000 ft. 10/3 ga PVC Flat Jacket Submersible Cable
1000 ft. 10/3 ga PVC Flat Jacket Submersible Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent abrasion resistance
- Sequential footage marking
- Heavy duty jacketed cables for the most demanding installation sites
Documents
Specifications
- Cable or Wire Type:
- Copper with PVC Jacket
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gauge (metal):
- 10 ga
- Length:
- 1000 ft
- UL Listed:
- Yes
- Wire Gauge (AWG):
- 10/3 ga