DESCRIPTION

  • Excellent abrasion resistance
  • Hand made
  • Heavy duty jacketed cables for the most demanding installation sites
  • Sequential footage marking

Coleman Cable Systems 1000 ft. PVC Flat Jacket Submersible Cable

C423

Wire Gauge:

SPECIFICATIONS

Cable or Wire Type
Copper with PVC Jacket
Color Finish
Black
Color Finish Category
Blacks
Gauge
12
Length
1000 ft
UL Listed
Yes
Wire Gauge
12/3 ga

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS