DESCRIPTION

  • 600V solid bare copper
  • PVC insulated conductor
  • Sequential footage marking

Coleman Cable Systems 10GA 500 ft. Irrigation Underground Feeder Wire

C54503050

Color Finish

 

SPECIFICATIONS

Color Finish
Yellow
Length
500 ft
Material
Plastic
Material Type
Polyethylene
UL Listed
Yes
Volts
600V
Wire Gauge
10 ga

Starting at
Call for Pricing
  • QUANTITY