10ga Solid Copper PE45 Wire Blue 500

Part #TW10SLD45BL500  |  Item #4447146  |  Manufacturer Part #544930506

$120.00 Per 500 FT

$0.24 per FOOT

120.0

Wire Gauge:

10 ga

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single conductor cable, suitable for direct bury
  • Manufactured using solid soft drawn bare copper with plastic insulation
  • UL listed as tracer wire
  • Rated for 600 V
  • Wire is used to conductively locate buried utility lines for the gas, water, sewer, telecommunication, and electrical markets
  • Meets or exceeds all applicable ASTM specifications, requirements of the National Electrical Code (ASTM B-3, ASTM B170, ASTM D1248, ASTM D1238)
  • Available in APWA recognized colors

Specifications

Color Finish: Blue

Color Finish Category: Blues

Length: 500 ft

Type: TW10SLD45BL500

Wire Gauge: 10 ga