DESCRIPTION

  • Sequential footage marking
  • Stranded low energy circuit cable
  • Sunlight Resistant

Coleman Cable Systems 12 ga 12 W Underground Low Voltage Lighting Wire

C552690408

  • PRICE

    LENGTH

     

DOCUMENTS

SPECIFICATIONS

Cable or Wire Type
Copper with PVC Jacket
Color Finish
Black
Color Finish Category
Blacks
Gauge
12
Length
250 ft
UL Listed
Yes