DESCRIPTION

  • Excellent abrasion resistance
  • Heavy duty jacketed cables for the most demanding installation sites
  • Sequential footage marking

Coleman Cable Systems 12 ga 3-Conductors PVC Flat Jacket Submersible Cable

C423680508

MORE SIZES AVAILABLE

  • PRICE

    LENGTH

     

DOCUMENTS

SPECIFICATIONS

Cable or Wire Type
Copper with PVC Jacket
Color Finish
Black
Color Finish Category
Blacks
Gauge
12
Length
500 ft
UL Listed
Yes
Volts
600V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday