Coleman Cable Systems 12 ga 500 ft. Irrigation Underground Feeder Wire C5450205

DESCRIPTION

  • Sequential footage marking

Coleman Cable Systems 12 ga 500 ft. Irrigation Underground Feeder Wire

C5450205

Color Finish

 

SPECIFICATIONS

Cable or Wire Type
Copper with PVC Jacket
Color Finish
White
Color Finish Category
Whites
Gauge
12
Length
500 ft
UL Listed
Yes
Volts
600V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS