12 ga 500 ft. Underground Low Voltage Lighting Wire

Part #C552690508  |  Item #3093492  |  Manufacturer Part #48378402

$0.38 EACH

Length:

250 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Stranded low energy circuit cable
  • Sunlight Resistant
  • Sequential footage marking

Documents

Specifications

Cable or Wire Type: Copper with PVC Jacket

Color Finish: Black

Color Finish Category: Blacks

Gauge: 12

Length: 250 ft

Type: C552690508

UL Listed: Yes