DESCRIPTION

  • Sequential footage marking
  • Stranded low energy circuit cable
  • Sunlight Resistant

Coleman Cable Systems 12 ga Low Voltage Underground Light Wire

C552690508

MORE SIZES AVAILABLE

  • PRICE

    LENGTH

     

DOCUMENTS

SPECIFICATIONS

Cable or Wire Type
Copper with PVC Jacket
Color Finish
Black
Color Finish Category
Blacks
Gauge
12
Length
250 ft
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday