Coleman Cable Systems 14 ga 2500 ft. Underground Feeder Wire C5450109

DESCRIPTION

  • Sequential footage marking

Coleman Cable Systems 14 ga 2500 ft. Underground Feeder Wire

C5450109

Color Finish

 

SPECIFICATIONS

Cable or Wire Type
Copper with PVC Jacket
Color Finish
White
Color Finish Category
Whites
Gauge
14
Length
2500 ft
UL Listed
Yes
Volts
600V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS