Coleman Cable Systems 14 ga. 500 ft. Irrigation Underground Feeder Wire C545010

DESCRIPTION

  • Sequential footage marking

Coleman Cable Systems 14 ga. 500 ft. Irrigation Underground Feeder Wire

C545010

Color Finish

 

SPECIFICATIONS

Cable or Wire Type
Irrigation Underground Feeder Wire
Color Finish
Yellow
Color Finish Category
Yellows
Gauge
14
Length
500 ft
Material
Plastic Sleeved Copper
Material Type
PVC
UL Listed
Yes
Volts
600V
Wire Gauge
14 ga

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS