Coleman Cable Systems
14 ga 500 ft. Low Voltage Underground Wire in Black
Part #S552670508 | Item #3094377 | Manufacturer Part #55267-05-08
$0.56
EACH
Length:
500 ftHow to get it:
Product Details
- Stranded low energy circuit cable
- Sunlight Resistant
- Sequential footage marking
Documents
Specifications
Cable or Wire Type: Copper with PVC Jacket
Color Finish: Black
Color Finish Category: Blacks
Gauge: 14
Length: 500 ft
UL Listed: Yes