14 ga 500 ft. Roll Irrigation Underground Feeder Wire in Green

Part #TW14SLDUFG500  |  Item #3093526  |  Manufacturer Part #545010505

$50.00 Per 500 FT

$0.1 per FOOT

50.0

(Pricing is for Green)

Color/Finish: Green

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single conductor cable, suitable for direct bury
  • Manufactured using solid soft drawn bare copper with plastic insulation
  • UL listed as tracer wire
  • Rated for 600 V
  • Wire is used to conductively locate buried utility lines for the gas, water, sewer, telecommunication, and electrical markets
  • Meets or exceeds all applicable ASTM specifications, requirements of the National Electrical Code (ASTM B-3, ASTM B170, ASTM D1248, ASTM D1238)
  • Available in APWA recognized colors

Documents

Specifications

Application: Direct Burial

Cable or Wire Type: Underground Feeder Wire

Color Finish: Green

Color Finish Category: Greens

Length: 500 ft

Material: Plastic Sleeved Copper

Type: TW14SLDUFG500

UL Listed: Yes

Volts: 600V

Wire Gauge: 14 ga