14 ga 500 ft. Roll Irrigation Underground Feeder Wire in Red

Part #TW14SLDUFR500  |  Item #3093518  |  Manufacturer Part #48546602

$125.00 Per 500 FT

$0.25 per FOOT

125.0

(Pricing is for Red)

Color/Finish: Red

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sequential footage marking

Documents

Specifications

Application: Direct Burial

Cable or Wire Type: Underground Feeder Wire

Color Finish: Red

Color Finish Category: Reds

Length: 500 ft

Material: Plastic Sleeved Copper

Material Type: PVC

UL Listed: Yes

Volts: 600V

Wire Gauge: 14 ga