14 ga 500 ft. Roll Irrigation Underground Feeder Wire in Yellow

Part #TW14SLDUFY500  |  Item #3093502  |  Manufacturer Part #545010502

$125.00 Per 500 FT

$0.25 per FOOT

125.0

(Pricing is for Yellow)

Color/Finish: Yellow

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sequential footage marking

Documents

Specifications

Application: Direct Burial

Cable or Wire Type: Underground Feeder Wire

Color Finish: Yellow

Color Finish Category: Yellows

Length: 500 ft

Material: Plastic Sleeved Copper

Material Type: PVC

UL Listed: Yes

Volts: 600V

Wire Gauge: 14 ga