14 ga 6 ft. Power Supply Cord
14 ga 6 ft. Power Supply Cord
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced blades help prevent accidental bending or breaking
- Heavy-duty strain relief protects electrical connections resulting in longer cord life
- SJTW construction rated to 60° C
- Replacement use for power tools
Documents
Specifications
- AMP:
- 15
- Cable or Wire Type:
- Copper with PVC Jacket
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gauge (metal):
- 14 ga
- Length:
- 6 ft
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 125V