DESCRIPTION

  • Sequential footage marking
  • Stranded low energy circuit cable
  • Sunlight Resistant

Coleman Cable Systems 14 ga Low Voltage Underground Wire in Black

C552670508

  • PRICE

    LENGTH

     

DOCUMENTS

SPECIFICATIONS

Cable or Wire Type
Copper with PVC Jacket
Color Finish
Black
Color Finish Category
Blacks
Gauge
14
Length
500 ft
UL Listed
Yes