DESCRIPTION

  • Heavy-duty strain relief protects electrical connections resulting in longer cord life
  • Reinforced blades help prevent accidental bending or breaking
  • Replacement use for power tools
  • SJTW construction rated to 60° C

Coleman Cable Systems 14 ga Power Supply Cord

C097198808

  • PRICE

    LENGTH

     

DOCUMENTS

SPECIFICATIONS

AMP
15
Cable or Wire Type
Copper with PVC Jacket
Color Finish
Black
Color Finish Category
Blacks
Gauge
14
Length
6 ft
Power Source
Electric
UL Listed
Yes
Volts
125V