Coleman Cable Systems
18 ga 250 ft. Underground Sprinkler Wire in Black
Part #S49272824 | Item #3094380 | Manufacturer Part #49272824
How to get it:
Product Details
- Direct burial solid BC 30V
- Polyethylene jacket with ripcord
- Sunlight resistant
- Sequential footage marking
Documents
Specifications
AMP: 5
Application: Irrigation
CSA Certified: No
Cable or Wire Type: Sprinkler
Color Finish: Black
Color Finish Category: Blacks
Length: 250 ft
Material: Copper, Plastic
Material Type: LLDPE
Outside Diameter: 141/500 in
Temperature Range: -13° F to 167° F
Type: S49272824
UL Listed: Yes
Volts: 30V
Wire Gauge: 18 ga