18 ga 250 ft. Underground Sprinkler Wire in Yellow

Part #S49275101  |  Item #3093579  |  Manufacturer Part #49275101

$95.00 Per 250 FT

$0.38 per FOOT

95.0

Color/Finish: Yellow

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Direct burial solid BC 30V
  • Polyethylene jacket with ripcord
  • Sunlight resistant
  • Sequential footage marking

Documents

Specifications

AMP: 6

Application: Irrigation

CSA Certified: No

Cable or Wire Type: Sprinkler

Color Finish: Yellow

Color Finish Category: Yellows

Length: 250 ft

Material: Copper, Plastic

Material Type: LLDPE

Outside Diameter: 6/25 in

Temperature Range: -13° F to 167° F

Type: S49275101

UL Listed: Yes

Volts: 30V

Wire Gauge: 18 ga