Coleman Cable Systems
18/2 250 ft. Sprinkler Wire Black
Part #S547020508 | Item #3094386 | Manufacturer Part #547020508
$0.31
EACH
Volts:
600VHow to get it:
Product Details
- Direct Burial Solid BC 30V
- Polyethylene jacket with ripcord
- Sunlight Resistant
- Sequential footage marking
Specifications
Color Finish: Black
Length: 250 ft
Material: Plastic
Material Type: Polyethylene
UL Listed: Yes
Volts: 600V
Wire Gauge: 18 ga