18/5 500 ft. Underground Sprinkler Wire Black

Part #S49275102  |  Item #3093519  |  Manufacturer Part #49275102

$190.00 Per 500 FT

$0.38 per FOOT

190.0

Volts:

30V

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Direct burial solid BC 30V
  • Polyethylene jacket with ripcord
  • Sunlight resistant
  • Sequential footage marking

Documents

Specifications

AMP: 6

Application: Irrigation

CSA Certified: No

Cable or Wire Type: Sprinkler

Color Finish: Black

Color Finish Category: Blacks

Length: 500 ft

Material: Copper, Plastic

Material Type: LLDPE

Outside Diameter: 6/25 in

Temperature Range: -13° F to 167° F

Type: S49275102

UL Listed: Yes

Volts: 30V

Wire Gauge: 18 ga