18/9 500 ft. Underground Sprinkler Wire Black

Part #S49271002  |  Item #3093486  |  Manufacturer Part #49271002

$285.00 Per 500 FT

$0.57 per FOOT

285.0

Volts:

30V

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Direct burial solid BC 30V
  • Polyethylene jacket with ripcord
  • Sunlight resistant
  • Sequential footage marking

Documents

Specifications

AMP: 5

Application: Irrigation

CSA Certified: No

Cable or Wire Type: Sprinkler

Color Finish: Black

Color Finish Category: Blacks

Length: 500 ft

Material: Copper, Plastic

Material Type: LLDPE

Outside Diameter: 303/1000 in

Temperature Range: -13° F to 167° F

Type: S49271002

UL Listed: Yes

Volts: 30V

Wire Gauge: 18 ga