DESCRIPTION

  • Side outlet and switch
  • Solid molded handle
  • Vinyl coated Metal guard

Coleman Cable Systems 25 ft. DropLight Metal in Yellow

C058570002

Volts:

SPECIFICATIONS

AMP
13
Bulb Type
Incandescent
Length
25 ft
Volts
125V
Watts
13

Starting at
Call for Pricing
  • QUANTITY