3 ft. 40-Light 1244 Lumen High Intensity Cast Steel LED Portable Work Light in Green
3 ft. 40-Light 1244 Lumen High Intensity Cast Steel LED Portable Work Light in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Green
- Color Temperature:
- 5900
- Cord Length:
- 3 ft
- Corded Cordless:
- Corded
- ETL Listed:
- No
- Height:
- 5-71/100 in
- Length:
- 12-3/4 in
- Light Bulb Type:
- LED
- Lumens:
- 1244
- Material:
- Cast Steel
- Number of Lights:
- 40
- UL Listed:
- Yes
- Watts:
- 16 W
- Weight:
- 5 lb