50 ft. 75W 16/3 ga Portable PVC Electric Hand Lamp with Type SJT Cord and Metal Lamp Guard in Orange
50 ft. 75W 16/3 ga Portable PVC Electric Hand Lamp with Type SJT Cord and Metal Lamp Guard in Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 12
- Application:
- Garage, Work Spaces, Workshops
- Automatic Shut-Off:
- No
- Color Finish Name:
- Orange
- Cord Length:
- 50 ft
- Corded Cordless:
- Corded
- ETL Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Minimum Temperature:
- -20
- NEMA:
- NEMA 5-15R
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Wire Gauge (AWG):
- 16/3 ga