Coleman Cable Systems
500 ft. Irrigation Underground Feeder Wire in Purple
Part #TW14SLDUFP500 | Item #3093564 | Manufacturer Part #49310602
$105.00
Per 500 FT
$0.21 per FOOT
Length:
500 ftHow to get it:
Product Details
- Single conductor cable, suitable for direct bury
- Manufactured using solid soft drawn bare copper with plastic insulation
- UL listed as tracer wire
- Rated for 600 V
- Wire is used to conductively locate buried utility lines for the gas, water, sewer, telecommunication, and electrical markets
- Meets or exceeds all applicable ASTM specifications, requirements of the National Electrical Code (ASTM B-3, ASTM B170, ASTM D1248, ASTM D1238)
- Available in APWA recognized colors
Specifications
Color Finish: Purple
Color Finish Category: Purples
Length: 500 ft
UL Listed: Yes
Wire Gauge: 14 ga