Coleman Cable Systems 600V 500 ft. Irrigation Underground Feeder Blue Wire C54505506

DESCRIPTION

  • Sequential footage marking

Coleman Cable Systems 600V 500 ft. Irrigation Underground Feeder Blue Wire

C54505506

Gauge:

SPECIFICATIONS

Cable or Wire Type
Irrigation Underground Feeder Wire
Color Finish
Blue
Color Finish Category
Blues
Gauge
18
Length
500 ft
Material
Plastic Sleeved Copper
Material Type
PVC
UL Listed
Yes
Volts
600V
Wire Gauge
18 ga

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS