DESCRIPTION

  • 15A
  • All Vinyl
  • Large dead front
  • Three wire
  • Yellow

Coleman Cable Systems Large Dead Front Male Cap in Yellow

C059840000

MORE SIZES AVAILABLE

  • PRICE

    AMP

     

SPECIFICATIONS

AMP
15
Color Finish
Yellow
Color Finish Category
Yellows
Material
Plastic
Material Type
Vinyl