Ajax® 14 oz. Oxygen Bleach Cleaner

Part #COL04275  |  Item #4442761  |  Manufacturer Part #4275

$60.32 per CASE

Size:

14 oz

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy-rinse formula cleanser is a calcite-based powder
  • Non-chlorinated
  • Works in tough cleaning situations where chlorine is undesirable
  • Use on porcelain, ceramic tile, stainless steel fixtures, and aluminum

Specifications

Application: [Aluminum, Ceramic Tile, Porcelain, Stainless Steel]

Collection: Ajax®

Material: Powder

Product Type: Bleach

SCAQMD Compliant: No

Size: 14 oz