1 gal All Purpose Cleaner
Fabuloso® 1 gal All Purpose Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Removes more than 95% of allergens
- Prevents mold and mildew growth
- Cleans and leaves a long-lasting fragrance
Specifications
- Application:
- Floor, Food Processing, Kitchen, Restrooms, Wall
- Collection:
- Fabuloso®
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Product Type:
- Cleaner
- Size:
- 1 gal