1 gal Oil Soap (Pack of 4)
Murphy® 1 gal Oil Soap (Pack of 4)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cleans finished wood and hard surfaces
- Over 80 years of natural cleaning tradition
- Natural cleaner for mopping wood floors, paneling and other wood surfaces
Specifications
- Application:
- Wood Floor, Paneling
- Collection:
- Murphy®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Material:
- Liquid
- Package Quantity:
- Pack of 4
- Product Type:
- Oil Soap, Floor Cleaner
- Size:
- 1 gal
- UL Listed:
- No