DESCRIPTION

  • Includes 2 stakes

Colonial Construction 3 ft. Silt Fence with 2 in. 11 Stakes

CMSHAPRE3611

Length:

SPECIFICATIONS

Color Finish
Black
Length
100 ft
Material
Plastic
Width
3 ft

Starting at
Call for Pricing
  • QUANTITY